Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winholt

Model # :WBB2412572

MPN #: D-2032-MP

Winholt All Welded Aluminum Cleaning Sanitation Cart 39"L x 21"W x 41"H

Product Description
Winholt All Welded Aluminum Sanitizing Cart 39"L x 21"W x 41"H

This portable sanitation cart was designed as an all in one cleaning station that can be used to assist in cleaning and sanitizing high volume touch point areas around your facility. It's lightweight aluminum construction makes this cart easy to maneuver. The small foot print of the cart makes it ideal for all areas of your facility and it holds everything you need to keep your store safe and clean.

Features
  • Base Shelf: 26-3/4"L x 18-1/2"W x 2"D
  • Middle Shelf: 18-1/2"L x 18-18"W x 1-1/4"D
  • Top Bottle Holder Tray: 18-5/16"L x 5-11/16"W x 3"D
  • Waste Basket Holder: 8"L x 11-1/4"W - Fits any 3.5 gallon container.


PRICE
$555.00

1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width21 in
Height41 in
Weight42 lbs
Caster Diameter5 in

Product Details

Assembly RequiredNo
ColorSilver
Caster TypePolyurethane Swivel Stem (2) Locking
Handle TypeAluminum
MaterialAluminum
DescriptionAll Welded Aluminum Cleaning Sanitation Cart
BrandWinholt

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF