Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB3798903

MPN #: NB62-ENDO2

Metro® Nimbl Endoscopy Cart with Tablet Holder, 20-1/8''L x 21-3/4''W x 62-13/16''H

Product Description
Metro® Nimbl NB62-ENDO2 Endoscopy Cart is a high-capacity mobile workstation designed to support endoscopy procedures by keeping essential supplies, accessories, and equipment organized and readily accessible at the point of care. The larger footprint provides expanded storage capacity and workspace to help clinicians efficiently stage supplies, manage instruments, and support procedural workflows. Durable polymer construction withstands frequent cleaning and disinfection, helping maintain infection prevention standards in demanding healthcare environments. Integrated storage areas keep commonly used items organized and within easy reach, reducing unnecessary movement and improving efficiency during procedures. Medical-grade total-lock casters provide smooth mobility and secure positioning when stationary. Ideal for hospitals, endoscopy suites, outpatient surgery centers, and other procedural healthcare settings where organization, mobility, and efficient access to critical supplies are essential.

Includes:
  • (1) 62" Nimbl cart base
  • (1) top shelf
  • (1) Tablet holder
  • (3) Equipment shelves
  • (4) 5" Total-lock casters with polyurethane tread and polymer horn.


PRICE
$1,895.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/8 in
Width21-3/4 in
Height62-13/16 in
Weight147 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeMedical Carts/Procedure Cart
ColorLight Beige/Taupe/Black
SeriesNimbl
Wheel Type(4) Total-Lock Swivel Casters
StyleEndoscopy Cart
Made in the USANo
Number of Shelves4
MaterialPolymer/Cold Rolled Steel/Aluminum
Package Quantity1
Manufacturers Part NumberNB62-ENDO2
BrandMetro

Warranty

Warranty1 yr