Starsys IV Therapy Cart, 34-1/8"L x 24-7/8"W x 44-3/4"H, Taupe/Green
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, advanced polymer construction, easy-to-clean surfaces and small footprint make Starsys an ideal cart for any clinical application. Built-in Microban antimicrobial product protection helps to keep the product "cleaner between cleanings".
PRICE
$6,179.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-1/8 in |
| Width | 24-7/8 in |
| Height | 44-3/4 in |
| Weight | 234 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Cart |
| Color | Taupe/Green |
| Series | Starsys |
| Number of Drawers | 7 |
| Wheel Type | 2 Directional, 2 Total Lock Casters |
| Style | IV Therapy Cart |
| Material | Polymer |
| Manufacturers Part Number | SXRSIV |
| Brand | Starsys |