Lyon® All-Welded Steel Industrial Storage Cabinet, 14 Gauge, 4 Adj. Shelves, 36"W x 24"D x 82"H
Write a Review
|
Questions & Answers (0)
Product Description
Lyon®'s industrial storage cabinet is perfect for your storage needs! Ideal for either your warehouse or manufacturing facility. You will find Lyon® cabinets in places such as auto dealership service shops or on the floor of a machine shop. These heavy-duty steel cabinets are the toughest in the industry. Lyon® proudly manufactures these industrial storage cabinets in the USA! These strong all-welded cabinets ship assembled and ready to use.
Heavy-Duty Construction
The all-welded industrial storage cabinet features 14-gauge steel construction. Each of the heavy-duty steel doors include three 5/16-inch diameter brass-pin hinges. These hinges allow easy opening and closing of the doors while maintaining the door alignment. Our secure 3-point locking system includes a 3/8-inch latch rod on the right door that engages both the top and bottom of the cabinet. The 3/16-inch latch plate secures the left door when the handle is in the closed position. Our sturdy aluminum handle also includes a 3/8-inch thick hasp. Easily add your own padlock to secure the doors closed on this welded 14-gauge cabinet. All of our industrial metal storage cabinets feature a durable powder coat paint finish that will stand up to harsh use.
Adjustable Cabinet Shelves
The industrial storage cabinet includes full width shelves. Lyon®'s shelves can hold your heaviest item. Each shelf offers a payload capacity of 1,450 lbs. Store heavy equipment such as motors and pumps along with your other heavy tools. These shelves are fully adjustable on 3-inch centers. Simply bolt the shelves into the welded keyhole slots at the needed height. This lets you easily change your shelf spacing when your storage needs change. Expand your storage options even more with Additional Shelves.
Forklift Base
Lyon® welds 4-inch-high legs under each heavy-duty steel cabinet to create a forklift base. This space below the industrial storage cabinet allows a forklift to easily move the cabinet to where it is needed in your warehouse or facility. The 4-inch base also provides more toe room below the welded steel cabinet when the doors are open.
Because we designed these to hold so much, the uses for these 14-gauge steel cabinets is endless. Simply set the cabinet in place and you are ready to get organized.
Heavy-Duty Construction
The all-welded industrial storage cabinet features 14-gauge steel construction. Each of the heavy-duty steel doors include three 5/16-inch diameter brass-pin hinges. These hinges allow easy opening and closing of the doors while maintaining the door alignment. Our secure 3-point locking system includes a 3/8-inch latch rod on the right door that engages both the top and bottom of the cabinet. The 3/16-inch latch plate secures the left door when the handle is in the closed position. Our sturdy aluminum handle also includes a 3/8-inch thick hasp. Easily add your own padlock to secure the doors closed on this welded 14-gauge cabinet. All of our industrial metal storage cabinets feature a durable powder coat paint finish that will stand up to harsh use.
Adjustable Cabinet Shelves
The industrial storage cabinet includes full width shelves. Lyon®'s shelves can hold your heaviest item. Each shelf offers a payload capacity of 1,450 lbs. Store heavy equipment such as motors and pumps along with your other heavy tools. These shelves are fully adjustable on 3-inch centers. Simply bolt the shelves into the welded keyhole slots at the needed height. This lets you easily change your shelf spacing when your storage needs change. Expand your storage options even more with Additional Shelves.
Forklift Base
Lyon® welds 4-inch-high legs under each heavy-duty steel cabinet to create a forklift base. This space below the industrial storage cabinet allows a forklift to easily move the cabinet to where it is needed in your warehouse or facility. The 4-inch base also provides more toe room below the welded steel cabinet when the doors are open.
Because we designed these to hold so much, the uses for these 14-gauge steel cabinets is endless. Simply set the cabinet in place and you are ready to get organized.
PRICE
$1,289.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 82 in |
| Weight | 405 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Industrial Storage Cabinet |
| Shelf Capacity | 1450 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Padlock Hasp |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | DD1115 |
| Number of Fixed Shelves | 4 |
| Base Type | Forkliftable Legs |
| Brand | Lyon |
Warranty
| Warranty | Lifetime Limited yr |