Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB299009

MPN #: SLN-2460

Little Giant® Welded Storage Locker, 60"W x 24"D x 78"H, Gray, Assembled

Product Description
Secure, visible storage for larger, bulkier items. 13g expanded metal has small 3/4" x 1-1/2" diamond-shaped openings. Doors swing open a full 270 degrees, back to the sides and out of the way. 4" underclearance for transporting with pallet truck or fork lift. 72" interior height, 78" overall height. Welded unit ships set up and ready for immediate use.

PRICE
$2,355.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2355.00
Buy 6 units - 11 units
2239.00Save $116.00 (5%)
Buy 12+ units
2165.00Save $190.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight Capacity1500 lbs
Weight258 lbs

Product Details

Number of Adjustable Shelves0
Door Handle TypePadlockable Slide Latch
ColorGray
Tier TypeSingle Tier
Configuration1 Wide
StyleNo Center Shelf
MaterialExpanded Metal
Construction TypeAll-Welded
Manufacturers Part NumberSLN-2460
BrandLittle Giant