Little Giant® Welded Vented Locker, 3 Shelves, 49"W x 27"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® All-Welded Storage Locker - 3 Center Shelves - 49"W x 27"D x 78"H
Secure, visible storage for larger, bulkier items. 13 gauge expanded metal has small 3/4" x 1-1/2" diamond-shaped openings. Doors swing open a full 270 degrees and feature a padlockable slide latch. 4" under clearance for transporting with pallet truck or fork lift. 72" interior height, 78" overall height. Welded unit ships set up and ready for immediate use.
Secure, visible storage for larger, bulkier items. 13 gauge expanded metal has small 3/4" x 1-1/2" diamond-shaped openings. Doors swing open a full 270 degrees and feature a padlockable slide latch. 4" under clearance for transporting with pallet truck or fork lift. 72" interior height, 78" overall height. Welded unit ships set up and ready for immediate use.
PRICE
$2,849.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Depth | 27 in |
| Height | 78 in |
| Weight Capacity | 2000 lbs |
| Weight | 325 lbs |
Product Details
| Door Handle Type | Padlockable Slide Latch |
| Color | Gray |
| Door Type | Ventilated |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With 3 Center Shelves |
| Number of Doors | 2 |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Manufacturers Part Number | SL3-2448 |
| Number of Fixed Shelves | 3 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |