Little Giant® Welded Vented Compact Locker, 24"W x 24"D x 52"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® All-Welded SC-1D-2424-NC Compact Storage Locker 24"W x 24"D x 52"H
This all-welded stationary security lockers is an ideal solution for added security and storage where space is a premium. One welded center shelf provides abundant storage. The single door swings open a full 270 degrees, and features a padlockable slide latch. Footpads have lag holes. 4" under clearance. Durable powder coated finish. 52" overall height. 46-1/2" interior cabinet height. Clearance between shelves is 22-1/2".
This all-welded stationary security lockers is an ideal solution for added security and storage where space is a premium. One welded center shelf provides abundant storage. The single door swings open a full 270 degrees, and features a padlockable slide latch. Footpads have lag holes. 4" under clearance. Durable powder coated finish. 52" overall height. 46-1/2" interior cabinet height. Clearance between shelves is 22-1/2".
PRICE
$895.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 52 in |
| Weight Capacity | 2000 lbs |
| Weight | 124 lbs |
| Gauge | 14 ga |
Product Details
| Number of Adjustable Shelves | 1 |
| Door Handle Type | Padlockable Slide Latch |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With 1 Center Shelf |
| Number of Doors | 1 |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Manufacturers Part Number | SC-1D-2424-NC |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |