Hoover® Allergen Filtration Paper Shakeout Bags For MPWR, 10 Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Open Collar Allergen Bag, 10/pk, Fits CH93619
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
CLEARANCE PRICE
$161.94 Sold in packages of 6 / $26.99 ea
was $251.70Save $89.76 (36%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 13-2/5 in |
| Height | 2 in |
Product Details
| Type | Backpack Vacuums |
| Color | Black |
| For Use With | Commercial 40V Brushless Backpack Vaccum |
| Capacity | 6 Quarts qt |
| Filtration | Allergen mic |
| Material | Paper |
| Package Quantity | 6 |
| Description | Vacuum Bags |
| Manufacturers Part Number | AH10231 |
| Brand | Hoover |