BluBird® Rubber Air Hose Bulk, 1" ID x 300'L
Write a Review
|
Questions & Answers (0)
Product Description
In the challenging terrains of automotive, construction, and industrial environments, where reliable pneumatic solutions are indispensable, the BluBird® 1" x 300' Bulk Rubber Air Hose emerges as an epitome of superior craftsmanship and unmatched performance. Evidently tailored to meet the rigorous demands of these sectors, this hose combines durability, flexibility, and strength in a package that's light on weight but heavy on features.
One of the most significant advantages that the BluBird® Air Hose offers is its construction. Made entirely from rubber, it promises longevity and robustness, allowing professionals to work with confidence, knowing their equipment won't let them down. This 100% rubber construction doesn't come at the cost of maneuverability, as the hose is a remarkable 40% lighter than standard rubber air hoses, ensuring that users can handle and transport it with ease, even over long distances.
Functionality is at the heart of the BluBird® design philosophy, and this hose exemplifies that with its solid brass fittings. Far superior to aircraft aluminium, these fittings guarantee secure and seamless connections, ensuring that the hose delivers optimal performance without any interruptions or leaks. Reinforcing this strength is the high-strength polyester woven braided reinforcement, which gives the hose the resilience to handle a working pressure of up to 300 PSI.
Safety is paramount, especially in high-pressure environments. The BluBird® hose comes with a 4:1 safety factor, providing an added layer of assurance when it's being used in challenging scenarios. And, whether the work environment is sweltering hot or freezing cold, this hose remains undeterred. Its flexibility ranges from an icy -50°F to a sizzling +190°F, ensuring that it remains functional and efficient irrespective of the climatic conditions.
Further enhancing its durability is its resistance to various external factors that typically wear down hoses over time. It's designed to be resistant to ozone, abrasions, and kinks. This ensures that the hose not only lasts longer but also requires minimal maintenance, translating to cost savings in the long run.
For those who prioritize control and ease of use, the BluBird® hose is equipped with a 4-finger grip bend restrictor. This feature ensures that users have a firmer grip over the hose, enabling better control, minimizing chances of mishaps, and ensuring smoother operations.
With a decade-long warranty, the BluBird® 1" x 300' Bulk Rubber Air Hose stands as a testament to the brand's commitment to quality and customer satisfaction. For professionals who refuse to compromise on quality, this hose isn't just a purchase; it's a long-term investment in excellence, durability, and unmatched performance.
One of the most significant advantages that the BluBird® Air Hose offers is its construction. Made entirely from rubber, it promises longevity and robustness, allowing professionals to work with confidence, knowing their equipment won't let them down. This 100% rubber construction doesn't come at the cost of maneuverability, as the hose is a remarkable 40% lighter than standard rubber air hoses, ensuring that users can handle and transport it with ease, even over long distances.
Functionality is at the heart of the BluBird® design philosophy, and this hose exemplifies that with its solid brass fittings. Far superior to aircraft aluminium, these fittings guarantee secure and seamless connections, ensuring that the hose delivers optimal performance without any interruptions or leaks. Reinforcing this strength is the high-strength polyester woven braided reinforcement, which gives the hose the resilience to handle a working pressure of up to 300 PSI.
Safety is paramount, especially in high-pressure environments. The BluBird® hose comes with a 4:1 safety factor, providing an added layer of assurance when it's being used in challenging scenarios. And, whether the work environment is sweltering hot or freezing cold, this hose remains undeterred. Its flexibility ranges from an icy -50°F to a sizzling +190°F, ensuring that it remains functional and efficient irrespective of the climatic conditions.
Further enhancing its durability is its resistance to various external factors that typically wear down hoses over time. It's designed to be resistant to ozone, abrasions, and kinks. This ensures that the hose not only lasts longer but also requires minimal maintenance, translating to cost savings in the long run.
For those who prioritize control and ease of use, the BluBird® hose is equipped with a 4-finger grip bend restrictor. This feature ensures that users have a firmer grip over the hose, enabling better control, minimizing chances of mishaps, and ensuring smoother operations.
With a decade-long warranty, the BluBird® 1" x 300' Bulk Rubber Air Hose stands as a testament to the brand's commitment to quality and customer satisfaction. For professionals who refuse to compromise on quality, this hose isn't just a purchase; it's a long-term investment in excellence, durability, and unmatched performance.
PRICE
$1,075.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | BBPROONE300 |
| PSI | 300 psi |
| Brand | BluBird |