Avagard® Rubber Air Hose Assembly, 3/8" ID x 100'L
Write a Review
|
Questions & Answers (0)
Product Description
Industry leading 5 year warranty. The Avagard® 3/8 inch 100% rubber hose is ideal for supplying compressed air to pneumatic tools and inflation accessories. Avagard® is 20% lighter than traditional rubber hoses and are also more flexible and stronger. Included 3/8" Industrial Male NPT Brass fittings increase performance and durability that is perfect for DIYers working on home improvement and repair projects as well as construction contractors at the jobsite. 4 finger bend restrictors prevent hose kinking and reduces wear and tear, prolonging the life of the hose while enabling better control over the hose.
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Rubber |
| Color | Red |
| Manufacturers Part Number | AVG38100 |
| PSI | 300 psi |
| Brand | Avagard |