Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3233075

MPN #: OSFHONE25

OilShield® Rubber Farm Fuel Hose, 1" ID x 25'L

Product Description
The Oilshield® Rubber Farm Fuel Hose Assembly, with a 1-inch diameter and a 25-foot length, delivers a dependable solution for fuel transfer needs. Designed with RMA Oil Shield synthetic yarn, it's perfect for use with 110-volt "Electric" pumps, prioritizing safety and efficiency. Featuring 2X Kink Resistance and exceptional flexibility down to -30°F, this hose excels in challenging conditions. Its construction includes an oil-resistant tube/cover, synthetic yarn reinforcement, and an integrated static wire, ensuring worry-free usage. Opt for the Oilshield® for a reliable, user-friendly fuel transfer solution.

Features:
  • 1 Year
  • 100% Rubber
  • 1" Male NPT
  • 8" Internal strain relief springs on each end
  • High strength polyester woven braided reinforcement
  • 100 PSI working pressure
  • Ozone resistant
  • For use where UL approval is not required


PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Hose Inside Diameter1 in

Product Details

MaterialRubber
ColorBlack
Manufacturers Part NumberOSFHONE25
PSI100 psi
BrandOilShield