Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alliance Hose & Rubber

Model # :WBB2411835

MPN #: F503830-03MSP

Alliance Hose Thermoplastic Snubber Hose 3/8" x 36" With 1/4" Male Swivel by Plug

Product Description
Alliance Hose Thermoplastic Snubber Hose 3/8"x36" With 1/4" Male Swivel by Plug

Snubber hoses also known as whip hoses are short lengths of hose used to connect pneumatic tools to a main air line. Snubber hoses absorb shock and vibration from impact tools that could damage the main hose and quick connects. These assemblies have a male ball swivel fitting on the tool end for ease of use and installation. Made with a hybrid thermoplastic hose that is lightweight and durable.
  • Flexible over a wide range of temps
  • Class B ARPM oil resistant tube and cover
  • Non marking
  • li>Bend Restrictors


PRICE
$58.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter3/8 in

Product Details

Manufacturers Part NumberF503830-03MSP
MaterialTPE
BrandAlliance Hose & Rubber