Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3232930

MPN #: AVGHY1450

Avagard® Hybrid Polymer Air Hose Assembly, 1/4" ID x 50'L

Product Description
In the dynamic sectors of automotive, construction, and industrial operations, the need for high-quality pneumatic hoses is paramount. The Avagard® 1/4" x 50' Hybrid Air Hose is meticulously crafted to meet the rigorous demands of professionals, whether they're in tire shops, bustling construction sites framing houses, or setting up roofing. Seamlessly fusing innovation with functionality, this air hose is set to redefine industry standards.

The Avagard® Hybrid Air Hose is not just another pneumatic tool; it's the culmination of precision engineering and extensive research. Drawing from the limitations of traditional "Red Rubber" hoses known for their bulkiness, Avagard®'s hybrid creation is a game-changer. Blending rubber and PVC polymers, this hose boasts a hybrid construct that resists tangling even when the pressure mounts. The outcome? Uninterrupted high flow, ensuring peak efficiency for all your projects.

Its ultra-lightweight design, which is 40% lighter than its conventional counterparts, promises unparalleled ease of use. Maneuvering becomes a breeze, reducing user fatigue and enhancing productivity. But this lightness is by no means a compromise on its strength or durability. The hose, tested rigorously to ensure unmatched quality, can comfortably handle a working pressure of 300 PSI, with a bursting point at an impressive 1200 PSI.

Safety and durability go hand in hand with the Avagard® Hybrid Air Hose. Its high-visibility color not only lends it a distinctive look but also acts as a safety measure, minimizing the risk of tripping in high-traffic work areas. This focus on safety is further bolstered by its resistance to UV rays, ensuring the hose's integrity remains intact even when exposed to the elements. The bend restrictors at both ends, often referred to as the 4 Finger Bend Restrictor, are strategically placed to fortify its durability, ensuring an extended lifespan.

Further testament to its resilience is the inclusion of solid brass ends that are impervious to common workplace chemicals and oils. Coupled with the crush-resistant, durable solid brass universal coupler, users can rest assured of a hose that offers not just exceptional performance, but longevity as well. The promise of a service life stretching several years, coupled with its competitive mid-range price point, ensures users receive unparalleled value for their investment.

In essence, the Avagard® 1/4" x 50' Hybrid Air Hose stands as a beacon of quality, innovation, and reliability. Whether you're using nail guns, changing tires, or employing ratchet wrenches, this pneumatic hose is the tool you didn't know you needed but won't be able to work without.

Features:
  • 1 year warranty
  • 100% rubber construction
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 1/4" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -10° F to +130° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$29.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Hose Inside Diameter1/4 in

Product Details

MaterialHybrid Polymer
ColorYellow
Manufacturers Part NumberAVGHY1450
PSI300 psi
BrandAvagard