Allux Series Wall Mount Mailbox Allux 200 in White
Write a Review
|
Questions & Answers (0)
Product Description
Allux 200 Wall mount mailbox is a rich and roomy, top-loading locking mailbox. A top lid covers the 9-7/8" x 1-1/2" slot. Steel construction with a durable powder coat finish.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 5-1/2 in |
| Height | 15-1/2 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Top Loading |
| Color | White |
| Series | Allux 200 |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ALX-200-WH |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |