Winfield Series Selma Wall Mount Locking Mail & Parcel Box WF-PB018 Black/Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The QualArc Winfield Selma is a rich and roomy wall mount mail/parcel box which can hold numerous pieces of mail or small parcel packages. Parcel/mailbox is made of galvanized steel with a tough black powder coat finish and features a stainless steel top cover. Front locking door swings open for easy parcel or mail retrieval, a lock and set of keys are included. Maximum parcel size: 14-1/4" x 7-3/4" x 4-1/4".
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 10 in |
| Height | 20-1/2 in |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Top Access |
| Color | Black |
| Series | Winfield |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-PB018 |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |