Winfield Series Summit Wall Mount Locking Mailbox WF-PM14 Black
Write a Review
|
Questions & Answers (0)
Product Description
The QualArc Winfield Summit is a simple decorative wall mount locking mailbox which features a peaked roof. Mailbox is made of galvanized steel and has a tough black powder coat finish to last many years, front locking door swings open for easy mail retrieval. Comes with a lock and set of keys. Incoming Mail slot opening: 12-7/8" x 1-1/2".
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 7-1/2 in |
| Height | 13-1/2 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Top Access |
| Color | Black |
| Series | Winfield |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-PM14 |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |