Winco ALRK-20-CV Cover for ALRK-20 and ALRK-20BK
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 14-39/64 in |
| Height | 1/2 in |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Cover for ALRK-20 and ALRK-20BK |
| Manufacturers Part Number | ALRK-20-CV |
| Brand | Winco |
Related Products
The New Age Industrial 6331 Full-Size End Loading Standard All Welded Aluminum Sheet Pan Rack provides a cost-effective solution for light to medium-duty foodservice environments. Designed for 18" x 26" full-size and 13" x 18" or 14" x 18" half-size pans, it features ribbed angle guides for smooth pan handling, reducing galling. Four 5" swivel casters with non-marking wheels ensure easy, quiet mobility. This NSF certified rack offers a 20 pan capacity with 3" spacing, constructed from durable aluminum. Backed by a one-year guarantee against defects and a lifetime rust guarantee.
The New Age Industrial 52199 Heavy Duty Full Size End Loading Steam Table Pan Rack optimizes foodservice operations with its durable design and efficient storage. Designed for 12" x 20" steam table pans, it streamlines transport, storage, and serving. Robustly constructed with extra welded gussets and four welds per angle guide, it prevents warping. Equipped with four 5" swivel casters, it offers easy mobility. NSF certified, it ensures food safety and easy cleaning. This rack eliminates the inefficiencies of using sheet pans for steam table pans, preventing spills and maximizing space. ...
Prairie View Universal Pan Rack, 15 Pan Capacity, Aluminum, 22-3/4"W x 73-1/4"H x 26"D Features All aluminum, will not rust Open viewing from all sides for circulation and cleanliness Easy clean 3-1/4" bar slides Holds standard 12" x 20" steam pans by the lip of the pan, or 18" x 26" sheet pans by the base 5" swivel stem casters 4" pan spacing, 3-3/8" opening between supports 15 pan capacity Non-racking knock-down design ships UPS
Nexel® Pan Rack Is Used By Food Processing & Service Industries, Hospitality, Catering, And Other Foodservice Applications. Nexel pan rack is made of aluminum for long lasting durability and corrosion resistance. Racks provide ergonomic tray access, transport and storage for processing plants, bakeries, restaurants, hospitals, buffets and more. Swivel casters allow convenient unit mobility, maneuverability and transport. Stores standard 18" x 26" sheet pans. Easy to assemble. Knock Down Pan Rack is End Load style. Pan tray capacity is 20 - pans sold separately. NSF certified.
The New Age Industrial 6301 Full-Size End Loading Standard Knocked Down Welded Aluminum Sheet Pan Rack offers an economical storage solution for 13" x 18", 14" x 18", and 18" x 26" sheet pans. Shipped knocked down to reduce shipping and storage costs, this rack is designed for light to medium-duty foodservice. It features ribbed angle guides for smooth pan sliding, minimizing galling. Equipped with four 5" swivel casters with non-marking wheels, it provides easy, quiet mobility. This NSF certified rack has a 20 pan capacity with 3" spacing, constructed from durable aluminum. Backed by a ...