Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165117

MPN #: 48061

FLAVIA® Alterra® Iced Cinnamon Dolce Ground Coffee, 0.25 oz. Pouch, Pack of 90

Product Description
Alterra® Cinnamon Dolce Iced Coffee is a dark-roasted brew with sweet cinnamon spice.

Features:
  • Easy to use
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle
  • Only compatible with the C300 + Chill and C600 + Refresh


PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-3/4 x 5-1/4 in
Size0.25 oz.

Product Details

TypeRegular Coffee
FlavorIced Cinnamon Dolce
Package Quantity90
DescriptionIced Cinnamon Dolce Ground Coffee Freshpack
Manufacturers Part Number48061
For Use WithFLAVIA® C300 + Chill, C600 + Refresh
Grind TypeGround
Coffee Roast LevelDark
BrandFLAVIA