Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165118

MPN #: 48103

FLAVIA® Starbucks Pike Place Ground Coffee, 0.32 oz. Pouch, Pack of 76

Product Description
In 1971, Starbucks opened their first store in Seattle's Pike Place Market. To honor that heritage, they created this smoothly delicious Medium Roast Coffee with subtle flavors of cocoa and toasted nuts, now the #1 selling blend in Starbucks stores. Enjoy the medium, smooth and balanced Pike Place® Roast in your office today.

Features:
  • Compatible with FLAVIA® single-serve brewers
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.32 oz.

Product Details

TypeRegular Coffee
FlavorPike Place
Package Quantity76
DescriptionStarbucks Pike Place Ground Coffee Freshpack
Manufacturers Part Number48103
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelMedium
BrandFLAVIA