Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165146

MPN #: 48008

FLAVIA® Alterra® Morning Roast Ground Coffee, 0.28 oz. Pouch, Pack of 100

Product Description
Alterra® Morning Roast Coffee is the perfect way to start your day off right.

Features:
  • Sweet and toasted light roast
  • Smooth-bodied, refreshing flavor
  • Compatible with FLAVIA® single-serve brewers
  • Our pack-to-cup brewing process, so nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.28 oz.

Product Details

TypeRegular Coffee
FlavorMorning Roast
Package Quantity100
DescriptionMorning Roast Ground Coffee Freshpack
Manufacturers Part Number48008
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelLight
BrandFLAVIA