Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dremel

Model # :WBB3137545

MPN #: 952

Dremel® Aluminium Oxide Grinding Stone, 3/8" Dia.

Product Description
Ideal for sharpening, deburring and general purpose grinding on most materials. The versatile 3/8 In. (9.5 mm) diameter Aluminum Oxide Grinding Stone works well for extended general purpose grinding on metals, sharpening tools, castings, welded joints, rivets and rust removal. Dremel® offers a variety of grinding stones with different bit shapes to support virtually every possible grinding application, the 952 accessory features a large tapered shape.

Features:
  • Material - Plastic Composite
  • Ideal for shaping, smoothing, sharpening, deburring, rust removal and general purpose grinding
  • Can be used for a variety of applications including sharpening lawn mower blades and other cutting tools, grinding down sharp points or edges on metal and rust removal
  • Perfect for ferrous metal materials including stainless steel, aluminum, brass and copper
  • Use the side of the accessory for the best finish at an angle
PRICE
$18.75

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2
Shank Diameter0.125
Size3/8"
Diameter3/8

Product Details

Number of Pieces1
No Load RPM35000 rpm
MaterialPlastic
ColorBrown
ApplicationSharpening, Cutting, Grinding
For Use WithStainless Steel, Aluminum, Brass And Copper
BrandDremel

Warranty

Warranty2 yr