Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dremel

Model # :WBB3137515

MPN #: 426B

Dremel® Cut-Off Wheel, 1-1/4" Chuck Size, Bulk Pack of 20 - Pkg Qty 4

Product Description
Reinforced with fiberglass for increased durability the Fiberglass Reinforced Cut-Off Wheels are ideal for slicing, cutting, grooving, and trimming a variety of materials including hard and soft metals, marble, drywall, and plastic. The cutting discs feature a 1-1/4 In. (31.8 mm) diameter and 1/16" (1.1 mm) thick blade, and can be used to cut or slot bolts, screws, sheet metal, thin wood and plastic. The 426B includes 20 cut-off wheels which are stored in a speed feed dispenser.

Features:
  • Material - Fiberglass
  • Reinforced fiberglass cut-off wheels for increased durability to cut, trim and groove into a variety of metals including hardened steel
  • Ideal for easily cutting or slotting bolts, screws or sheet metal, thin wood, ceramic and plastic
  • Quick dispense system for easy access to your next cut-off wheel
  • Includes 20 genuine high quality Dremel® 426 fiberglass reinforced cut-off wheels
PRICE
$163.80  Sold in packages of 4 / $40.95 ea

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/4"
Diameter1-1/4
Blade Thickness0.045

Product Details

Number of Pieces20
No Load RPM30000 rpm
Includes(20) Genuine High Quality Dremel426 Fiberglass Reinforced Cut-Off Wheels.
MaterialFiberglass
ColorBlack
For Use WithHard And Soft Metals, Marble, Drywall, And Plastic
BrandDremel