Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dremel

Model # :WBB1602644

MPN #: 511E

Dremel® 511E Abrasive Buff for Dremel® Rotary Tools

Product Description
Great for cleaning and light sanding. Use on metal, glass, wood, aluminum and plastics. For use with the EZ402 EZ Lock Mandrel or Standard 402 Mandrel. Do not run in excess of 15,000 RPM.

Features:
  • Compatible with both EZ402 EZ Lock Mandrel and Standard 402 Mandrel
  • Refinish furniture, clean grills, remove paint, tarnish and more
  • First patented system of its kind
  • Compatible with all Dremel rotary tools
Includes:
  • 2 Buffs: 1 Coarse 180 Grit and 1 Medium 280 Grit
PRICE
$21.50

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number511E
TypeAbrasive Buff
For Use WithDremel® Rotary Tools
Package Quantity2
DescriptionBuff
BrandDremel