New Age 99475 Aluminum Amplimesh Security Cage Truck 49 x 26-3/4 x 68-3/4
Write a Review
|
Questions & Answers (0)
Product Description
NEW AGE ALUMINUM SECURITY STORAGE TRUCK
Aluminum Security Storage Trucks are Lightweight and Corrosion Resistant.
This cage truck is designed to provide safe, lockable security of valuables or dangerous materials. Hi-tensile, primary extruded aluminum is rust-proof for long life. Framework and base are constructed of .070" thick extruded aluminum. Mesh Panel Truck is constructed of 1/8" thick aluminum amplimesh for maximum airflow and easy viewing of contents. Doors have lockable latch to increase security. Aluminum security truck rolls smoothly with 8" pneumatic casters (2 swivel, 2 rigid). Limited Lifetime Warranty against rust and corrosion.
Aluminum Security Storage Trucks are Lightweight and Corrosion Resistant.
This cage truck is designed to provide safe, lockable security of valuables or dangerous materials. Hi-tensile, primary extruded aluminum is rust-proof for long life. Framework and base are constructed of .070" thick extruded aluminum. Mesh Panel Truck is constructed of 1/8" thick aluminum amplimesh for maximum airflow and easy viewing of contents. Doors have lockable latch to increase security. Aluminum security truck rolls smoothly with 8" pneumatic casters (2 swivel, 2 rigid). Limited Lifetime Warranty against rust and corrosion.
PRICE
$7,519.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 26-3/4 in |
| Height | 68-3/4 in |
| Weight Capacity | 800 lbs |
| Weight | 257 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Mesh Security Cart |
| Shelf Type | Flat Solid |
| Wheel Type | Pneumatic, 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Number of Doors | 2 |
| Side Panels | Mesh |
| Number of Shelves | 3 |
| Material | Aluminum |
| Construction Type | Assembled |
| Manufacturers Part Number | 99475 |
| Brand | New Age Industrial |
Warranty
| Warranty | Lifetime Warranty Rust/Corrosion & 5 Year Warranty Construction/Workmanship/Mate |