M-D® Aluminum Angle Equal Leg, 48"L x 1-1/2"W x 1-1/2"H x 1/8"D, Mill Silver
Write a Review
|
Questions & Answers (0)
Product Description
M-D® Building Products provides a full assortment of aluminum shapes and sheets for any project you may encounter. These aluminum shapes are the solution for your special need for certain shapes of metal. They are produced to extremely close tolerances to assist with all different applications. The shapes can be cut to desired length. They are great for scratch builders, modelers, machine shops, and architectural applications. The shapes come with mill finish.
PRICE
$52.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 1-1/2 in |
| Depth | 1/8 in |
| Height | 1-1/2 in |
| Size | 48"L X 1-1/2"W X 1-1/2"H X 1/8"D |
Product Details
| Description | Aluminum Angle Equal Leg |
| Color | Mill Silver |
| Manufacturers Part Number | 60897 |
| Brand | M-D Building Products |