Magliner® Aluminum Aristocart Luggage Hand Truck, Mold-On Rubber Wheels, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
500 lbs. capacity luggage truck with 39 inch frame and carpeted back panel, horizontal loop handle, 14 inch wide x 7-1/2 inch deep nose, 8 inch mold-on rubber wheels, 52 inch Hi-U with garment hook and 30" long folding nose extension with carpet.
Weight capacity is reduced to 300 lbs. when the nose extension is folded down.
Weight capacity is reduced to 300 lbs. when the nose extension is folded down.
PRICE
$425.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52 in |
| Weight Capacity | 300/500 lbs |
| Weight | 29 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Luggage Truck |
| Color | Silver |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | HVK11AA13 |
| Handle Style | Horizontal Loop |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |