Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lift'n Buddy

Model # :WBB2179737

MPN #: FKL200

Lift'n Buddy Aluminum Battery Powered Electric Keg Lifting Hand Truck FKL200 200 Lb. Cap.

Product Description
Simply wheel the Keg Lifter up to a keg until its sturdy lifting bracket positively engages the keg's top handle. The bracket design ensures the keg is held firmly and securely in place while lifting, lowering and transporting. The Keg Lifter can be moved in two ways: for longer distances it tilts back like a conventional two-wheel hand truck; or in confined and congested spaces it can be maneuvered with all four wheels on the ground. The unit is freestanding even when loaded and lifted. Kegs are raised or lowered quickly by simply engaging the rocker style lift control which is conveniently mounted to the drive/steer handle for easy access. Works with a wide variety of keg sizes and styles. Use it to stack or unstack kegs from one another; load shelves in store rooms, coolers or tap rooms; or load customer vehicles. The Keg Lifter's battery provides ample power for a full shift and recharges quickly with the 110V charger included with the each unit.

PRICE
$5,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height52-1/2 in
Weight Capacity200 lbs
Weight70 lbs
Wheel Diameter10 in

Product Details

PowerBattery
TypeKeg
ColorGray
Wheel Type(2) Rigid, (2) Swivel
Handle TypeDual Pin
Style4-Wheel
Voltage24 V
MaterialAluminum
OperationElectric
Manufacturers Part NumberFKL200
Handle StyleDouble
BrandLift'n Buddy

Warranty

Warranty1 yr