Valley Craft® Trayless Aluminum 12-Pack Delivery Hand Truck F81797A2 - 8"D Shoe & Skid Rails
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's Trayless 12-Pack Delivery Truck has an extra wide frame to securely handle bulky, trayless beverage packs. The hand trucks lightweight aluminum frame makes it easy to transport. Standard shoe size is 8" x 16". Hand truck measures 51"H x 19"W and rolls easily over virtually any surface on premium pneumatic tires. Oversized skid rails are protected by replaceable steel guards. 600-lb capacity.
PRICE
$949.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 10 in |
| Height | 51 in |
| Weight Capacity | 600 lbs |
| Weight | 38 lbs |
| Wheel Diameter | 12 in |
| Noseplate Width | 16 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | Beverage |
| Color | Silver |
| Wheel Type | Pneumatic |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | F81797A2 |
| Handle Style | Double |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |