Valley Craft® Aluminum Mini Pallet Truck w/ Solid Rubber Wheels, 1000 lb. Cap., Silver
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® EZY-Tilt™ Mini Pallet Truck - Aluminum - 51x22x48
EZY-Tilt™ Aluminum Pallet Trucks are constructed of 1-5/16", spark-resistant tubing. Aluminum is recommended for services when the truck must be transported, and for use around corrosive materials. Steel, double-forked shoe locks into position automatically, and is easily released by tripping a foot lever. Forks are available in two standard lengths. 1" steel axle is encased in a protective housing. Equipped with hand brakes for added safety. Shoes measure 14.5". Truck rolls easily on replaceable solid rubber tires. 1000-lb. capacity.
EZY-Tilt™ Aluminum Pallet Trucks are constructed of 1-5/16", spark-resistant tubing. Aluminum is recommended for services when the truck must be transported, and for use around corrosive materials. Steel, double-forked shoe locks into position automatically, and is easily released by tripping a foot lever. Forks are available in two standard lengths. 1" steel axle is encased in a protective housing. Equipped with hand brakes for added safety. Shoes measure 14.5". Truck rolls easily on replaceable solid rubber tires. 1000-lb. capacity.
PRICE
$1,229.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 54 in |
| Weight Capacity | 1000 lbs |
| Weight | 66 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 13-3/4 in |
| Noseplate Depth | 4 in |
Product Details
| Assembly Required | No |
| Type | Mini Pallet Truck |
| Color | Silver |
| Wheel Type | (2) Rigid |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | F84892A0 |
| Handle Style | Rubber Grip Twin Handles |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |