Lift'n Buddy Aluminum Battery Powered Electric Lift Hand Truck FLNB200 200 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Lift'n Buddy Elevating 2-wheel trucks make transporting and lifting items faster, safer and easier in just about any work environment. They combine the vertical lifting capabilities of a small powered stacker with the convenience, versatility and simplicity of a 2-wheel hand truck. At the touch of a button Lift'n Buddy's powered, adjustable height platform positions loads at a comfortable height to eliminate bending and stretching when loading, unloading or moving items from one level to another. A linear actuator ensures smooth lifting and lowering, and provides precise load positioning with zero drift. Built on a lightweight durable aluminum frame with powder coat paint finish, Lift'n Buddy can handle loads up to 200 lbs. and lift them a full 36".
PRICE
$5,185.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52 in |
| Weight Capacity | 200 lbs |
| Weight | 85 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 20 in |
| Noseplate Depth | 16 in |
Product Details
| Power | Battery |
| Type | General Purpose |
| Color | Silver |
| Wheel Type | (2) Flat Free |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Voltage | 12 V |
| Material | Aluminum |
| Operation | Electric |
| Manufacturers Part Number | FLNB200 |
| Handle Style | Double |
| Brand | Lift'n Buddy |
Warranty
| Warranty | 1 yr |