Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TZ Case

Model # :WBB844744

MPN #: DLX-14-S

TZ Case, Business/Office Case, 14"L x 10"W x 2-1/2"H, Smooth Silver

Product Description
Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!

Features:
  • Slim-Line Design
  • Aluminum Frame and Panels
  • Smooth Brushed Finish
  • ABS Corners
  • One Handle
  • Two Key Lock Latches
  • One Stay Hinge
  • Removable File in Lind
  • Foam not included


PRICE
$60.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width10 in
Height2-1/2 in
Inside Length13-3/8 in
Inside Width9-1/2 in
Inside Height2 in
Weight3 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Latch
TypeCarrying Cases
Frame Color FamilySilver
ColorGray
MaterialAluminum Frame and Panels
Manufacturers Part NumberDLX-14-S
BrandTZ Case