Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TZ Case

Model # :WBB844724

MPN #: PKG-16-S

TZ Case, Business/Office Case, 16"L x 12"W x 4"H, Smooth Silver

Product Description
Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!

Features:
  • Aluminum Frame and Panels
  • Smooth Brushed Finish
  • Riveted Corners
  • Rubber Handle
  • Two Key Lock Draw Latch
  • Black EVA Lining
  • Two Stay Hinges
  • Removable Single File in Lind with Two Slip-In Packets & Two Pen Loops
  • Foam not included


PRICE
$75.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width12 in
Height4 in
Inside Length15-5/16 in
Inside Width11-5/16 in
Inside Height3-1/2 in
Weight5 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Latch
TypeCarrying Cases
Frame Color FamilySilver
ColorGray
MaterialAluminum Frame and Panels
Manufacturers Part NumberPKG-16-S
BrandTZ Case