Dynarex Aluminum Crutches are durable mobility aids designed for a wide range of users. The crutches are ideal for either long or short-term use and feature convenient push-button height adjustment, cushioned underarm pads, and comfortable hand grips. Sturdy aluminum construction offers a reliable mobility option for both child and adult users. Dynarex Aluminum Crutches are standard, lightweight crutches that provide added stability. Cushioned underarm pads and secure handgrips provide added comfort while in use. The tool-free design easily adjusts in 1-inch increments to suit the user's preferences. Adjustable hand grips reduce strain and encourage proper posture. The Aluminum Crutches are also fully equipped with crutch-bow ends to prevent slipping and to increase flexibility without causing cracks. The durable construction holds up to 300 lb. Ideal for homecare settings, rehabilitation facilities, schools, hospitals, and long-term care facilities.
Features:- Lightweight anodized aluminum frame
- Non-skid rubber tips provide good traction
- Comfortable underarm pad and hand grip
- Weight capacity 350 lb.
- Limited Lifetime Warranty