Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122895

MPN #: 10103-8

Dynarex Aluminum Crutches For Tall Adult, 8 Pairs

Product Description
Dynarex Aluminum Crutches are durable mobility aids designed for a wide range of users. The crutches feature convenient push-button height adjustment, cushioned underarm pads, and comfortable hand grips. Sturdy aluminum construction offers a reliable mobility option for individuals who range in height from 5'10"-6'6". Also available in sizes Child (10100-8), Youth (10101-8), and Medium/Adult (10102-8).Dynarex Aluminum Crutches are standard, lightweight crutches that provide added stability. Cushioned underarm pads and secure handgrips provide added comfort while in use. The tool-free design easily adjusts in 1-inch increments to suit the user's preferences. Adjustable hand grips reduce strain and encourage proper posture. The Aluminum Crutches are also fully equipped with crutch-bow ends to prevent slipping and to increase flexibility without causing cracks. The durable construction holds up to 300 lb. Ideal for homecare settings, rehabilitation facilities, schools, and hospitals.

Features:
  • Lightweight anodized aluminum frame
  • Non-skid rubber tips provide good traction
  • Comfortable underarm pad and hand grip
  • Weight capacity 350 lb.
  • Limited Lifetime Warranty


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height53 - 60 in
Weight Capacity300 lbs
SizeTall Adult

Product Details

MaterialAluminum
Package Quantity8 Pairs
DescriptionCrutches
ColorSilver
Frame MaterialAluminum
BrandDynarex