Drive Medical RTL10433 Knocked Down Universal Aluminum Crutches, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Drive Medical RTL10433 Knock Down Universal Aluminum Crutches
The Drive Medical universal height adjustment allows both children and adults to use this product (individuals 4'6" to 6'6"). Crutch disassembles for convenient storage. Euro-style clips and push pin adjustments make it easy to adjust the hand grip. Lighter than wood, the aluminum crutch provides stability and durability and non-skid, jumbo-size vinyl contoured tips provide excellent traction. Universal height adjustment for use by a child, adult and tall adult.
The Drive Medical universal height adjustment allows both children and adults to use this product (individuals 4'6" to 6'6"). Crutch disassembles for convenient storage. Euro-style clips and push pin adjustments make it easy to adjust the hand grip. Lighter than wood, the aluminum crutch provides stability and durability and non-skid, jumbo-size vinyl contoured tips provide excellent traction. Universal height adjustment for use by a child, adult and tall adult.
PRICE
$43.95
1
1
Expected on or around 12/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 38-1/2 - 62-1/2 in |
| Weight Capacity | 300 lbs |
| Size | Adult- Youth |
Product Details
| Type | Underarm Crutches |
| Material | Aluminum |
| Package Quantity | 1 Pair |
| Description | Knocked Down Universal Aluminum Crutches |
| Color | Silver |
| Manufacturers Part Number | RTL10433 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |