x

Take 15% off your entire order!

Offer applied at checkout

Tap Magic Aluminum Cutting Fluid - 16 oz. - Pkg of 12 - Made In USA - 20016A

Tap Magic Aluminum Cutting Fluid - 16 oz. - Pkg of 12 - Made In USA - 20016A

Item #: WBB2219415

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Save $10.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tap Magic Aluminum Cutting Fluid - 16 oz. - Pkg of 12 - Made In USA - 20016A

This fluid has come from years of research and development specifically on the most effective ways to machine and fabricate one of the most common metals around: aluminum. This formulation provides enhanced performance because of focused dedication to devising the best ways to machine aluminum and other soft metals. Tap Magic Aluminum is the cutting fluid of choice for any work on aluminum, brass, copper, and other soft metals. Unlike some other fluids on soft metals, it will not stain the surface of the work. Precision is always excellent and the finish is always superb.

Applications:
All cuts on aluminum, magnesium and other soft metals. Drilling, tapping milling - you name it!



  • BRAND Tap Magic
  • USED FOR Aluminum, Brass, Copper
  • APPLICATION Tapping, Milling, Drilling, Threading, Sawing, Turning, Boring
  • SIZE 16 oz.
  • PACKAGE TYPE Bottle
  • FORMULA Semi-Synthetic
  • FLASH POINT 185 Degrees F
  • COUNTRY OF ORIGIN Made in USA
  • PACKAGE QUANTITY 12
  • MANUFACTURERS PART NUMBER 20016A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tap Magic Aluminum Cutting Fluid - 16 oz. - Pkg of 12 - Made In USA - 20016A

Tap Magic Aluminum Cutting Fluid - 16 oz. - Pkg of 12 - Made In USA - 20016A

Item #: WBB2219415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant