Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB1016483

MPN #: 68004

Lenox Band-Ade® Band Saw Fluid 68004, 1 Gallon - Pkg Qty 4

Product Description
General purpose flood coolant designed for light to moderate-duty machining applications involving both ferrous and non-ferrous metals.

Features:
  • EXTENDS BLADE LIFE - Reduces machine wear and improves band saw blade tool life
  • EXCEPTIONAL COOLING - Water-soluable formulation helps to reduce frictional heat and improves cutting performance
  • INCREASES PRODUCTIVITY - Faster cutting and reduced machine wear increases efficiency
  • ENVIRONMENTALLY FRIENDLY - Products are biodegradeable, safe for the operator to use, and do not contain harmful chemicals like chlorine and sulphur
PRICE
$211.80  Sold in packages of 4 / $52.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 40 pkgs
211.80
Buy 40+ pkgs
323.80
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallons

Product Details

TypeBand-Ade® Band Saw Fluid
Package TypeJug
DescriptionMetalworking Fluid
Manufacturers Part Number68004
FormulaBand-Ade®
BrandLenox