Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2152671

MPN #: TAPEZE X2 TUBE

TAP-EZE X2 Tapping Fluid - 4 oz. Tube

Product Description
TAPEZE X-2 is a E.P. fortified paste for tapping all metals. TAPEZE X-2 paste "clings" to your tap to afford the maximum lubricity and tap life.

Features & Benefits:
  • Increased tap life
  • Safe on all metals, including aluminum and stainless steel
  • Improved part finishes
  • Eliminates chipping and galling
  • Improved thread quality
  • Reduces tool breakage
  • "Splits Out" of machining coolants
  • "Clings" to tool without mess or waste
  • Economical and easy to use
Applications:
  • Bending
  • Blanking
  • Broaching
  • Cold Heading
  • Deep Drawing
  • Drilling
  • End-Forming
  • Extruding
  • Piercing
  • Punching
  • Reaming
  • Tapping
  • Tube- Drawing
  • Tube- End-Forming
  • Tube- Expanding


PRICE
$11.25

Min. purchase quantity is 12
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 oz.

Product Details

Country of OriginMade in USA
Package TypeTube
DescriptionTapping Fluid
Manufacturers Part NumberTAPEZE X2 TUBE
FormulaTap-Eze X2 tube
BrandMetalloid