Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB241746

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 48"L 2050 Lb. Capacity

Product Description
High Traction Aluminum Dock Plate

This aluminum dock plate's unique diamond tread surface provides more traction points per square foot than competitive dock plates to improve safety. The rugged yet lightweight 3/8" thick aluminum construction withstands heavy traffic but is easily moved using the hand hold cutouts. The 11" apron with beveled edges and an 11° crown provide smooth, efficient entry and exit to save time. Bottom includes a bolted safety stop to keep plate in position. Complies with OSHA spec. 1910.30(A). Purchase dock plate that's 12" wider than anticipated load. Not for use with rider type trucks. Assembles easily.

** The HT." DIFFERENCE is the height difference above or below the dock.
PRICE
$765.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height5 in
Weight Capacity2050 lbs
Weight86 lbs
Thickness3/8 in

Product Details

Assembly RequiredYes
TypeHigh Traction Dock Plate
MaterialAluminum
Manufacturers Part Number241746
BrandGlobal Industrial

Warranty

Warranty1 Year