Kee Safety® Aluminum Double Swivel Socket, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Double Swivel Socket
Complete combination fitting. Reducing combinations of Type LC51 are available, Sizes 7 and 8.
Double Swivel Socket
Complete combination fitting. Reducing combinations of Type LC51 are available, Sizes 7 and 8.
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Double Swivel Socket |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | LC51-888 |
| Fitting Type | Swivel Fitting |
| Angle | Variable |
| Brand | Kee Safety |