Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296495

MPN #: L26-6

Kee Safety® Aluminum Two Socket Cross, 1" Diameter

Product Description
Kee Klamp® Fittings
Two Socket Cross

Usually paired with Type L25 to give a 90 degree joint between the middle rail and an intermediate upright on guardrailing. The upright passes through the fitting.
PRICE
$32.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
32.95
Buy 11 units - 25 units
31.95Save $1.00 (3%)
Buy 26+ units
30.95Save $2.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeTwo Socket Cross
Pipe Outer Diameter1-5/16 in
MaterialAluminum
Package Quantity1
ColorGray
Manufacturers Part NumberL26-6
Fitting TypeCross
Angle90°
BrandKee Safety