Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HFA

Model # :WBB3180469

MPN #: 1225LG

HFA® Aluminum Foil Roll, 25'L x 12"W, Silver, Pack of 24

Product Description
Strong, reliable and recyclable aluminum foil wrap is the kitchen chef's best friend! Use for a variety of applications including cooking delicious meals, storing leftovers, or even keeping the grill clean. Easy-to-use serrated tear-strip minimizes waste and ensures you get the exact size sheet you want. Versatile uses for cooking, food storage or protecting grill surfaces.

PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width12 in
Size12" x 25'

Product Details

StyleRoll
TypeStandard Aluminum Foil
Made in the USAYes
MaterialAluminum Foil
Package Quantity24
DescriptionAluminum Foil Roll
ColorSilver
Manufacturers Part Number1225LG
BrandHFA