Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HFA

Model # :WBB3180507

MPN #: HFA 51210

HFA® Interfolded Sheets, 12"L x 10-3/4"W, Silver, Pack of 3000

Product Description
Whether you serve food in a school, hotel, hospital or any other setting where there are large numbers of people ready to eat, we know how important it is for your team to be able to get the job done as efficiently as possible. These high quality interfolded foil sheets will not only increase productivity, but also save both time and money.

Features:
  • Ideal way to increase your kitchens productivity
  • Used for wrapping sandwiches and covering foods
  • Used for covering baking sheet
  • Saves money by minimizing foil waste


PRICE
$309.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width10-3/4 in
Size10-3/4" x 12"

Product Details

StyleFoil Sheets
TypeInterfolded Foil Sheets
Made in the USAYes
MaterialAluminum Foil
Package Quantity3000
DescriptionInterfold Sheets
ColorSilver
Manufacturers Part NumberHFA 51210
BrandHFA