Reynolds Wrap® Standard Aluminum Foil Roll, 18" x 500 Ft., Silver
Write a Review
|
Questions & Answers (0)
Product Description
Can withstand both hot and cold foods. Made from 98.5% aluminum with the balance made up of iron and silicon, which are added to give greater strength and puncture resistance. Material(s): Aluminum; Length: 500 ft; Width: 18"; Packing Type: Box.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Width | 18 in |
| Size | 18"x500' |
Product Details
| Style | Roll |
| Type | Standard Aluminum Foil |
| Package Quantity | 1 Roll |
| Description | Standard Aluminum Foil Roll |
| Color | Silver |
| Manufacturers Part Number | REY 614 |
| Brand | Reynolds Wrap |