Little Giant SADDLE BAG, Tool Bag Accessory for CAGE , None, ft
Write a Review
|
Questions & Answers (0)
Product Description
Saddle Bag, tool bag Accessory for Cage Elevated Enclosed Platforms.
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 |
| Width | 12 in |
| Height | 12 in |
| Weight Capacity | 25 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Material | Canvas, Aluminum |
| Description | Saddle Bag For Cage Elevated Enclosed Platforms |
| Color | Gray |
| Manufacturers Part Number | 15072-001 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |