Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB298605

Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 12'W x 7'8"-10'2"H, 2000 Lb. Cap

Product Description
✓ 2000-pound capacity
✓ Strong & lightweight aluminum construction
✓ Knocks down and stores easily when not in use

Portable and durable, the 12-foot wide Global Industrial ™ Adjustable-Height Aluminum Gantry Crane assembles quickly when needed and adjusts from 7' 8" to 10' 2" tall at 6" increments without tools to fit under ceilings of various heights. It is made of lightweight, high-strength aluminum that is corrosion-resistant for outdoor use in wet or humid environments and comes with four 8" locking swivel phenolic resin casters for easy positioning. The crane has an 8"H top I-beam & a 2000-pound payload capacity, making it ideal for use in manufacturing, distribution, contracting, & HVAC industries, or anywhere a flexible overhead lifting solution is needed. Limited 1-Year Warranty.

NOTE:
  • Cranes are designed to lift loads only. Height is measured from underside of I-beam to floor
  • All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17
  • PRICE
    $3,619.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12 ft
    Weight Capacity2000 lbs
    Weight220 lbs
    Wheel Diameter8 in
    Base Diameter Or Dimension51.25 in
    Max Height10'2 in
    Min Height7'8 in
    Flange Width4 in
    I-Beam Height8 in
    Usable Width10' 4" in

    Product Details

    Assembly RequiredYes
    TypeAdjustable Height
    ColorSilver
    Wheel TypePhenolic
    MaterialAluminum
    Manufacturers Part Number298605
    BrandGlobal Industrial