Features:
- Compact design for simple storage
- Accomodates wrap length from 11"to 20"
- Hand-operated tension/brake
- Aluminum material is lightweight
Weights & Dimensions
| Length | 6-1/2 |
| Width | 6-1/2 in |
| Weight | 4 lbs |
| Max Roll Width | 20 in |
| Min Roll Width | 11 in |
| Core Size | 3 in |
Product Details
| Assembly Required | Yes |
| Type | Quick Wrapper |
| Color | Silver |
| For Use With | Stretch wrapping anything |
| Tool Type | Manual |
| Handle Type | Ergonomically handle |
| Applicable Materials | Aluminum |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | QW-1 |
| Programmable | No |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |