Stretch Wrap Machine For 10"-20"W Roll, 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The powered stretch wrap machine increases productivity in the shipping department or at the end of the production line. This unit is complete with a powered turntable (RPM is variable from 3 to 12) and counter-balanced stretch film mast. This stretch wrap machine is easy to operate, simply depress the foot pedal and manually move the mast up and down. The film wrap tension is controlled with an adjustable, friction-brake assembly. The film placement is controlled by manually moving the carriage brake that allows the carriage to move freely making film application fast and easy. The system will accept 10" to 20" in material. The unit ships with mast disconnected, simply raise mast and clamp into place. The standard film wrap delivery can be upgraded to 115V 1 phase AC powered mast option (PMO). The control is used to raise/lower the film, while the foot control is used to operate the turntable. An optional approach pamp allows the operator to load and unload the machine with a pallet truck. This product has 1-year limited warranty.
PRICE
$7,454.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 107-1/8 in |
| Width | 70 in |
| Height | 92-3/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 985 lbs |
| Turntable Height | 2-1/16 in |
| Turntable Diameter | 70 in |
| Max Load Size | 120" x 73" x 24" |
| Max Roll Width | 20 in |
| Max Wrap Height | 81-3/4 in |
| Min Roll Width | 10 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | SWA-70 |
| Mast Vertical Movement | Manual |
| Brand | Vestil |
| Speed | 3 - 12 rpm |
| Type | Manual Stretch Wrapper |
| Color | Blue |
| Voltage | 115 V |
| Control | Foot |
| Description | Stretch Wrap Machine |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |