Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nelson Wrap Dispenser

Model # :WB422961

MPN #: NWD-1

Nelson Wrap Stretch Wrap Dispenser, Extended Reach W/Brake Tension, For 11"-20"W Roll

Product Description
The original Nelson Wrap Dispenser™ is a lightweight aluminum handheld dispenser that accommodates any pallet load, allowing the user greater leverage and the ability to reach high, or reach low without stressful bending. The types of film to be used with the dispenser are cast, blown, pre-stretch and netting. The patented brake system ensures tighter wrap and less film wasted. It keeps the laborer in a natural position to reduce back and work related injuries. The dispenser accommodates various shaped pallets. It achieves tighter wrapped pallets to reduce freight claims. The self-oiling materials provides smooth, consistent action. Use the tension control for preferred stretch.

PRICE
$169.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width4 in
Weight4 lbs
Max Roll Width20 in
Min Roll Width11 in
Core Size3 in

Product Details

Assembly RequiredNo
TypeExtended Reach W/Brake
ColorSilver
Handle TypeExtended Reach
MaterialAluminum
DescriptionDispenser With Brake Tension
Package Quantity1
Manufacturers Part NumberNWD-1
BrandNelson Wrap Dispenser