SWA-82-AW Auto-Wrap Stretch Wrap Machine, 82-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
The Medium Duty High Performance Auto-Wrap Stretch Wrap Machine has a user friendly control center that provides workers with efficient control of the wrapping process. The state of the art digital control circuit allows the operator to set the number of pallet rotations and film wrapping patterns, with four (4) standard multifunction wrapping patterns. The operator ties off the film wrap on the carousel and presses the start button. When the unit has completed the wrapping process, the operator can cut film or use auto brake feature and remove the wrapped pallet. The powered carousel has variable speeds 0 to 13 with a soft start and stop feature. Photocell sensors automatically adjust to different pallet heights. Uniform capacity is 4,000 pounds.
PRICE
$22,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 131 in |
| Width | 78-3/4 in |
| Height | 92 in |
| Weight Capacity | 4000 lbs |
| Weight | 2186 lbs |
| Cord Length | 12 ft |
| Turntable Height | 3-1/4 in |
| Turntable Diameter | 78-3/4 in |
| Max Load Size | 88-7/8"H x 118"D |
| Max Roll Width | 20 in |
| Max Wrap Height | 104 in |
| Max Load Diameter | 118 in |
| Min Roll Width | 10 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | SWA-82-AW |
| Mast Vertical Movement | Semi-Automatic |
| Speed | 3 - 12 rpm |
| Brand | Vestil |
| Type | Semi-Automatic Stretch Wrapper |
| Color | Blue |
| Voltage | 115 V |
| Control | Foot |
| Package Quantity | 1 |
| Description | Automatic Stretch Wrap Machine |
Warranty
| Warranty | 1 yr |